Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Dist Board 16WAY 250A - 2501515252
By Electrium
Order Code:
ZT5089213S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/dist-board-16way-250a-2501515252/p/ZT5089213S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium DIST BOARD 16WAY 250A Distribution Board (NA) NHTN16L250
Specifications
Specifications for Dist Board 16WAY 250A - 2501515252
Depth
155mm
Height
1092mm
Housing Material
Steel
Width
430mm
Mounting Method
Surface mounted
Number of Phases
3
IP Rating
IP31