Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Dist Board 19WAY 100A - 2501515358
By Electrium
Order Code:
ZT5090437S
£172.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
172.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/dist-board-19way-100a-2501515358/p/ZT5090437S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium DIST BOARD 19WAY 100A Distribution Board (NA) NHSPN00191L
Specifications
Specifications for Dist Board 19WAY 100A - 2501515358
Depth
133mm
Height
235mm
Width
437mm
Housing Material
Green/yellow
IP Rating
Signalling and operating panel
Number of Phases
2
Mounting Method
Hot dip galvanized
Number of Poles Main Switch
2