Dist Board 20WAY 250A - 2501515253

Dist Board 20WAY 250A - 2501515253

Order Code: ZT5089099S

£599.99 Inc VAT (20%)


Description

Electrium DIST BOARD 20WAY 250A Distribution Board (NA) NHTN20L250

Specifications for Dist Board 20WAY 250A - 2501515253
  • Height
    1200mm
  • Depth
    155mm
  • Housing Material
    Steel
  • Width
    430mm
  • Number of Phases
    3
  • Mounting Method
    Surface mounted
  • IP Rating
    IP31

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome