Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Dist Board 24WAY 250A - 2501515254
By Electrium
Order Code:
ZT5089067S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/dist-board-24way-250a-2501515254/p/ZT5089067S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium DIST BOARD 24WAY 250A Distribution Board (NA) NHTN24L250
Specifications
Specifications for Dist Board 24WAY 250A - 2501515254
Height
1308mm
Depth
155mm
Housing Material
Steel
Width
430mm
Number of Phases
3
Mounting Method
Surface mounted
IP Rating
IP31