Dist Board 24WAY TP and N125A

Dist Board 24WAY TP and N125A

Order Code: ZT5090357S

£699.99 Inc VAT (20%)


Description

Electrium DIST BOARD 24WAY TP&N125A Distribution Board (NA) NHTN24L

Specifications for Dist Board 24WAY TP and N125A
  • Width
    430mm
  • Height
    1140mm
  • Depth
    155mm
  • Housing Material
    Green/yellow
  • IP Rating
    Signalling and operating panel
  • Number of Phases
    3
  • Mounting Method
    Hot dip galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome