Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Dist Board 4WAY 250A - 2501515366
By Electrium
Order Code:
ZT5090324S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/dist-board-4way-250a-2501515366/p/ZT5090324S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium DIST BOARD 4WAY 250A Distribution Board (NA) NHTN04L250
Specifications
Specifications for Dist Board 4WAY 250A - 2501515366
Height
768mm
Housing Material
Green/yellow
Width
430mm
Depth
155mm
Mounting Method
Hot dip galvanized
Number of Phases
3
IP Rating
Signalling and operating panel