Dist Board 6WAY 250A - 2501515367

Dist Board 6WAY 250A - 2501515367

Order Code: ZT5090509S

£269.99 Inc VAT (20%)


Description

Electrium DIST BOARD 6WAY 250A Distribution Board (NA) NHTN06L250

Specifications for Dist Board 6WAY 250A - 2501515367
  • Housing Material
    Steel
  • Width
    430mm
  • Height
    822mm
  • Depth
    155mm
  • Mounting Method
    Surface mounted
  • IP Rating
    IP31
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome