Distribution Board 16WAY TPmm Ready 893 x 430 x 144mm

Distribution Board 16WAY TPmm Ready 893 x 430 x 144mm

Order Code: ZT5025613S

£449.99 Inc VAT (20%)


Description

Electrium DISTRIBUTION BOARD 16WAY TP METER READY 893X430X144MM Distribution Board (NA) NHTN16MR

Specifications for Distribution Board 16WAY TPmm Ready 893 x 430 x 144mm
  • Height
    895mm
  • Width
    430mm
  • Depth
    155mm
  • Housing Material
    Steel
  • Number of Poles Main Switch
    3
  • Number of Phases
    3
  • IP Rating
    IP31
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome