Distribution Board 20 Way TPmm Ready 1000 x 430 x 144mm

Distribution Board 20 Way TPmm Ready 1000 x 430 x 144mm

Order Code: ZT5025595S

£549.99 Inc VAT (20%)


Description

Electrium DISTRIBUTION BOARD 20 WAY TP METER READY 1000X430X144MM Distribution Board (NA) NHTN20MR

Specifications for Distribution Board 20 Way TPmm Ready 1000 x 430 x 144mm
  • Housing Material
    Steel
  • Width
    430mm
  • Depth
    155mm
  • Height
    1000mm
  • Number of Poles Main Switch
    3
  • Number of Phases
    3
  • Mounting Method
    Surface mounted
  • IP Rating
    IP31

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome