Distribution Board 4 Way Tp and n 200A

Distribution Board 4 Way Tp and n 200A

Order Code: ZT5036122S

£249.99 Inc VAT (20%)


Description

Electrium DISTRIBUTION BOARD 4 WAY TP&N 200A Distribution Board (NA) NHTN2540MR

Specifications for Distribution Board 4 Way Tp and n 200A
  • Housing Material
    Steel
  • Depth
    155mm
  • Width
    430mm
  • Height
    768mm
  • IP Rating
    IP31
  • Mounting Method
    Surface mounted
  • Number of Poles Main Switch
    3
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome