Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Distribution Board 6 Way Tp and n 200A
By Electrium
Order Code:
ZT5036200S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/distribution-board-6-way-tp-and-n-200a/p/ZT5036200S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium DISTRIBUTION BOARD 6 WAY TP&N 200A Distribution Board (NA) NHTN2560MR
Specifications
Specifications for Distribution Board 6 Way Tp and n 200A
Width
430mm
Height
822mm
Depth
155mm
Housing Material
Steel
IP Rating
IP31
Number of Poles Main Switch
3
Mounting Method
Surface mounted
Number of Phases
3