Distribution Board 6WAY Tp and nmm Ready 80A

Distribution Board 6WAY Tp and nmm Ready 80A

Order Code: ZT5055497S

£199.99 Inc VAT (20%)


Description

Electrium DISTRIBUTION BOARD 6WAY TP&N METER READY 80A Distribution Board (NA) NHTN6AMR

Specifications for Distribution Board 6WAY Tp and nmm Ready 80A
  • Depth
    155mm
  • Height
    257mm
  • Number of rows
    1
  • Housing Material
    Steel
  • Colour
    Grey
  • Width
    460mm
  • IP Rating
    IP2XC
  • Mounting Method
    Surface mounted
  • Type of Covering
    Door
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome