Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
MCB Y7-248006 DP Type B 125A 15KA
By Eaton
Order Code:
ZT5008961S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/mcb-y7-248006-dp-type-b-125a-15ka/p/ZT5008961S
Add to quotation
View all Load Centers & Panel Boards
Description
Eaton MCB Y7-248006 DP TYPE B 125A 15KA Mini Panel Boards 248006
Specifications
Specifications for MCB Y7-248006 DP Type B 125A 15KA
IP Rating
IP20
Current Limiting Class
3
Pollution Degree
2
Rated current
125A
Voltage Type
AC
Over Voltage Category
3
Frequency
50 - 60Hz
Recess Depth
75mm
Number of Protected Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome