Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Meter Kwh Hour SP Direct Connected Mid Approved 80A
By Electrium
Order Code:
ZT5029519S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/meter-kwh-hour-sp-direct-connected-mid-approved-80a/p/ZT5029519S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium METER KWH HOUR SP DIRECT CONNECTED MID APPROVED 80A Meter (N4) NHMID80SP
Specifications
Specifications for Meter Kwh Hour SP Direct Connected Mid Approved 80A
Suitable for
Purchase/supply
Mounting Method
DRA (DIN-rail adapter)
Frequency
50 - 60Hz
Model
Direct measurement