Rail Mounting + Screws 207 x 7.5mm Steel Galvanised

Order Code: ZT5099349S

£5.99 Inc VAT (20%)


Description

Eaton RAIL MOUNTING + SCREWS 207X7.5MM STEEL GALVANISED Insulated Enclosures & Distribution Boards 33810

Specifications for Rail Mounting + Screws 207 x 7.5mm Steel Galvanised
  • Material
    Metal
  • Height
    35mm
  • Width
    250mm
  • Depth
    8mm
  • Model
    Profile rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome