Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Switch Main 4P 69.6 x 72 x 86mm 100A
By Eaton
Order Code:
ZT5008899S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/switch-main-4p-69-6-x-72-x-86mm-100a/p/ZT5008899S
Add to quotation
View all Load Centers & Panel Boards
Description
Eaton SWITCH MAIN 4P 69.6X72X86MM 100A Mini Panel Boards 276285
Specifications
Specifications for Switch Main 4P 69.6 x 72 x 86mm 100A
Voltage Type
AC
IP Rating
IP40
Recess Depth
69.5mm
Number of Poles
4
Rated current
100A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome