Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
250A 3P Direct Connection Kit
By Electrium
Order Code:
ZT5088750S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/250a-3p-direct-connection-kit/p/ZT5088750S
Add to quotation
View all Low Voltage Fuses
Description
Electrium 250A 3P DIRECT CONNECTION KIT Other Loadstar (LO) 250LDCK
Specifications
Specifications for 250A 3P Direct Connection Kit
Max. Rated Operation Voltage
415V
Current Rating
250A
Number of Poles
3