Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Adapter Diazed 6A - 2500023591
By Siemens
Order Code:
ZT5100109S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 +
£2.85
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/adapter-diazed-6a-2500023591/p/ZT5100109S
Add to quotation
View all Low Voltage Fuses
Description
Siemens ADAPTOR DIAZED 6A SENTRON Fuse Systems 5SH312
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Adapter Diazed 6A - 2500023591
Current Rating
6A
Colour Code
Green
Construction Size
DII
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome