Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Adapter Neozed 20A - 2500023627
By Siemens
Order Code:
ZT5100224S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 +
£2.75
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/adapter-neozed-20a-2500023627/p/ZT5100224S
Add to quotation
View all Low Voltage Fuses
Description
Siemens ADAPTOR NEOZED 20A SENTRON Fuse Systems 5SH5020
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Adapter Neozed 20A - 2500023627
Current Rating
20A
Construction Size
D02
Colour Code
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome