Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Box Cable Entry 160A Cream
By Schneider Electric
Order Code:
ZT4985607S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/box-cable-entry-160a-cream/p/ZT4985607S
Add to quotation
View all Low Voltage Fuses
Description
Schneider Electric BOX CABLE ENTRY 160A RAL 9001 Enclosed Fuse Switches & Switch Fuses (PR) MGFX160C
Specifications
Specifications for Box Cable Entry 160A Cream
Width
292mm
Height
380mm
Housing Material
Steel
Depth
150mm
RAL Number
9001