Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Combination Unit 4 Pole Fuses 63A
By Electrium
Order Code:
ZT4994824S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/combination-unit-4-pole-fuses-63a/p/ZT4994824S
Add to quotation
View all Low Voltage Fuses
Description
Electrium COMBINATION UNIT 4 POLE FUSES 63A Fusestar Fuse Switches (F2) 190634F
Specifications
Specifications for Combination Unit 4 Pole Fuses 63A
Number of Poles
4
Max. Rated Operation Voltage
415V
Type of Control Element
3x16A3p230V
Current Rating
63A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome