Combination Unit Sp&n Fuses 63A

Order Code: ZT5105009S

£239.99 Inc VAT (20%)


Description

Electrium COMBINATION UNIT SP&N FUSES 63A Fusestar Fuse Switches (F2) 190631NF

Specifications for Combination Unit Sp&n Fuses 63A
  • Number of Poles
    1
  • Max. Rated Operation Voltage
    230V
  • Current Rating
    63A
  • Type of Control Element
    3x16A3p230V