Combination Unit Tp and n C/W Fuses 100A

Combination Unit Tp and n C/W Fuses 100A

Order Code: ZT5104975S

£469.99 Inc VAT (20%)


Description

Electrium COMBINATION UNIT TP&N C/W FUSES 100A Fusestar Fuse Switches (F2) 191003NF

Specifications for Combination Unit Tp and n C/W Fuses 100A
  • Max. Rated Operation Voltage
    415V
  • Number of Poles
    3
  • Current Rating
    100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome