Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Combination Unit Tp and n Fuses 20A
By Electrium
Order Code:
ZT5104866S
£173.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
173.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/combination-unit-tp-and-n-fuses-20a/p/ZT5104866S
Add to quotation
View all Low Voltage Fuses
Description
Electrium COMBINATION UNIT TP&N FUSES 20A Fusestar Fuse Switches (F2) 190203NF
Specifications
Specifications for Combination Unit Tp and n Fuses 20A
Current Rating
20A
Type of Control Element
3x16A3p230V
Number of Poles
3
Max. Rated Operation Voltage
415V