Consumer Unit 5 Way Rccb RCD Controlled 80A 30MA Metal

Consumer Unit 5 Way Rccb RCD Controlled 80A 30MA Metal

Order Code: ZT5059401S

£79.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 5 WAY RCCB RCD CONTROLLED 80A 30MA METAL Other Loadstar (L4) 18MR5/80/30

Specifications for Consumer Unit 5 Way Rccb RCD Controlled 80A 30MA Metal
  • Height
    261mm
  • Depth
    121mm
  • Housing Material
    Steel
  • Width
    188mm
  • Total Number of Groups
    1
  • IP Rating
    IP2XC
  • Number of Phases
    1
  • Mounting Method
    Surface mounted
  • Protection
    Miniature circuit breaker/RCBO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome