Consumer Unit 8 Way Rccb RCD Controlled 80A 30MA Metal

Consumer Unit 8 Way Rccb RCD Controlled 80A 30MA Metal

Order Code: ZT5059472S

£93.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 8 WAY RCCB RCD CONTROLLED 80A 30MA METAL Other Loadstar (L4) 18MR8/80/30

Specifications for Consumer Unit 8 Way Rccb RCD Controlled 80A 30MA Metal
  • Housing Material
    Steel
  • Height
    261mm
  • Width
    242mm
  • Depth
    121mm
  • IP Rating
    IP2XC
  • Number of Phases
    1
  • Protection
    Miniature circuit breaker/RCBO
  • Total Number of Groups
    1
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome