Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Distribution Board 18 Module DIN Rail
By Electrium
Order Code:
ZT4987159S
£64.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
64.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/distribution-board-18-module-din-rail/p/ZT4987159S
Add to quotation
View all Low Voltage Fuses
Description
Electrium DISTRIBUTION BOARD 18 MODULE DIN RAIL Other Loadstar (LO) 18DIN18
Specifications
Specifications for Distribution Board 18 Module DIN Rail
Height
245mm
Depth
155mm
Number of rows
1
Width
430mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome