Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse Base TP 125A 500V - 2500055036
By Siemens
Order Code:
ZT5104334S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-base-tp-125a-500v-2500055036/p/ZT5104334S
Add to quotation
View all Low Voltage Fuses
Description
Siemens FUSE BASE TP 125A 500V SENTRON Fuse Systems 3NH4032
Specifications
Specifications for Fuse Base TP 125A 500V - 2500055036
Current Rating
160A
Number of Poles
3
Construction Size
NH00
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome