Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse Cylindrical 125A - C22M125
By Eaton
Order Code:
ZT5110786S
£4.99
Inc VAT (20%)
£5.19
3.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-cylindrical-125a-c22m125/p/ZT5110786S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE CYLINDRICAL 125A Fuses to European Standard C22M125
Specifications
Specifications for Fuse Cylindrical 125A - C22M125
Current Rating
125A
Breaking Capacity
120 kA
Rated Voltage
400V
Utilization Category
AM (switchgear protection)
Rated Operating Frequency
45 - 62Hz
Model
Ceramic fuse
Voltage Type
AC