Fuse Cylindrical 25A - C14M25

Fuse Cylindrical 25A - C14M25

Order Code: ZT5103624S

£2.75 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.750%
10 +£2.615%


Description

Eaton FUSE CYLINDRICAL 25A Fuses to European Standard C14M25

Specifications for Fuse Cylindrical 25A - C14M25
  • Current Rating
    25A
  • Breaking Capacity
    80 kA
  • Utilization Category
    AM (switchgear protection)
  • Model
    Ceramic fuse
  • Rated Operating Frequency
    45 - 62Hz
  • Rated Voltage
    690V
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome