Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse Cylindrical 80A - C22G80
By Eaton
Order Code:
ZT5103656S
£4.39
Inc VAT (20%)
£4.59
4% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-cylindrical-80a-c22g80/p/ZT5103656S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE CYLINDRICAL 80A Fuses to European Standard C22G80
Specifications
Specifications for Fuse Cylindrical 80A - C22G80
Current Rating
80A
Size
22x58mm
Model
Ceramic fuse
Voltage Type
AC