Fuse Cylindrical 80A - C22M80

Fuse Cylindrical 80A - C22M80

Order Code: ZT5103896S

£4.99 Inc VAT (20%)


Description

Eaton FUSE CYLINDRICAL 80A Fuses to European Standard C22M80

Specifications for Fuse Cylindrical 80A - C22M80
  • Breaking Capacity
    120 kA
  • Current Rating
    80A
  • Utilization Category
    AM (switchgear protection)
  • Voltage Type
    AC
  • Rated Operating Frequency
    45 - 62Hz
  • Rated Voltage
    500V
  • Model
    Ceramic fuse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome