Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse Diazed Time Lag 4A - 5SB221
By Siemens
Order Code:
ZT5097118S
£3.79
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.79
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-diazed-time-lag-4a-5sb221/p/ZT5097118S
Add to quotation
View all Low Voltage Fuses
Description
Siemens FUSE DIAZED TIME LAG 4A SENTRON Fuse Systems 5SB221
Specifications
Specifications for Fuse Diazed Time Lag 4A - 5SB221
Current Rating
4A
Construction Size
DII
Colour Code
Brown
Rated Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome