Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse Fast Acting Ferrule Style 10A - FW x -10A14F
By Eaton
Order Code:
ZT5098827S
£21.99
Inc VAT (20%)
£22.99
4% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-fast-acting-ferrule-style-10a-fw-x-10a14f/p/ZT5098827S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE FAST ACTING FERRULE STYLE 10A Fuses to North American Standard FWX-10A14F
Specifications
Specifications for Fuse Fast Acting Ferrule Style 10A - FW x -10A14F
Current Rating
10A
Breaking Capacity
200 kA
Rated Operating Frequency
45 - 62Hz
Voltage Type
AC/DC
Rated Voltage
250V
Model
Ceramic fuse
Size
14x51mm