Fuse Fast Acting Ferrule Style 10A - FWA-10A10F

Fuse Fast Acting Ferrule Style 10A - FWA-10A10F

Order Code: ZT5098665S

£24.99 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING FERRULE STYLE 10A Fuses to North American Standard FWA-10A10F

Specifications for Fuse Fast Acting Ferrule Style 10A - FWA-10A10F
  • Breaking Capacity
    100 kA
  • Current Rating
    10A
  • Rated Voltage
    150V
  • Rated Operating Frequency
    45 - 62Hz
  • Voltage Type
    AC/DC
  • Size
    10x38mm
  • Model
    Ceramic fuse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome