Fuse Fast Acting Ferrule Style 12A

Fuse Fast Acting Ferrule Style 12A

Order Code: ZT5098819S

£13.99 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING FERRULE STYLE 12A Fuses to North American Standard FWC-12A10F

Specifications for Fuse Fast Acting Ferrule Style 12A
  • Current Rating
    12A
  • Breaking Capacity
    200 kA
  • Rated Operating Frequency
    45 - 62Hz
  • Size
    10x38mm
  • Model
    Ceramic fuse
  • Voltage Type
    AC/DC
  • Rated Voltage
    600V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome