Fuse Fast Acting Ferrule Style 16A

Fuse Fast Acting Ferrule Style 16A

Order Code: ZT5098835S

£13.99 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING FERRULE STYLE 16A Fuses to North American Standard FWC-16A10F

Specifications for Fuse Fast Acting Ferrule Style 16A
  • Current Rating
    16A
  • Breaking Capacity
    200 kA
  • Size
    10x38mm
  • Voltage Type
    AC/DC
  • Rated Voltage
    600V
  • Model
    Ceramic fuse
  • Rated Operating Frequency
    45 - 62Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome