Fuse Fast Acting Ferrule Style 25A - FWP-2-5A14F

Fuse Fast Acting Ferrule Style 25A - FWP-2-5A14F

Order Code: ZT5099098S

£17.99 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING FERRULE STYLE 25A Fuses to North American Standard FWP-2-5A14F

Specifications for Fuse Fast Acting Ferrule Style 25A - FWP-2-5A14F
  • Current Rating
    2.5A
  • Breaking Capacity
    200 kA
  • Model
    Ceramic fuse
  • Voltage Type
    AC/DC
  • Rated Voltage
    700V
  • Rated Operating Frequency
    45 - 62Hz
  • Size
    14x51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome