Fuse Fast Acting Ferrule Style 60A

Fuse Fast Acting Ferrule Style 60A

Order Code: ZT5098822S

£36.99 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING FERRULE STYLE 60A Fuses to North American Standard FWA-60A21F

Specifications for Fuse Fast Acting Ferrule Style 60A
  • Current Rating
    60A
  • Breaking Capacity
    100 kA
  • Rated Voltage
    150V
  • Model
    Ceramic fuse
  • Rated Operating Frequency
    45 - 62Hz
  • Voltage Type
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome