Fuse High Rupturing Capacity 100A - 100MJ30-7

Fuse High Rupturing Capacity 100A - 100MJ30-7

Order Code: ZT5093897S

£21.99 Inc VAT (20%)


Description

Eaton FUSE HIGH RUPTURING CAPACITY 100A Fuses to British Standard 100MJ30-7

Specifications for Fuse High Rupturing Capacity 100A - 100MJ30-7
  • Current Type
    AC
  • Current Rating
    100A
  • Rated Voltage AC
    415V
  • Breaking Capacity
    80 kA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome