Fuse High Rupturing Capacity 200A - 200MJ30-7

Fuse High Rupturing Capacity 200A - 200MJ30-7

Order Code: ZT5095652S

£23.99 Inc VAT (20%)


Description

Eaton FUSE HIGH RUPTURING CAPACITY 200A Fuses to British Standard 200MJ30-7

Specifications for Fuse High Rupturing Capacity 200A - 200MJ30-7
  • Current Type
    AC
  • Current Rating
    200A
  • Breaking Capacity
    80 kA
  • Rated Voltage AC
    415V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome