Fuse High Rupturing Capacity 200A - 200MJ31-7

Fuse High Rupturing Capacity 200A - 200MJ31-7

Order Code: ZT5095668S

£31.99 Inc VAT (20%)
£33.995.5% off


Description

Eaton FUSE HIGH RUPTURING CAPACITY 200A Fuses to British Standard 200MJ31-7

Specifications for Fuse High Rupturing Capacity 200A - 200MJ31-7
  • Breaking Capacity
    80 kA
  • Rated Voltage AC
    415V
  • Current Rating
    200A
  • Current Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome