Fuse High Rupturing Capacity 250A - 250MJ31-7

Fuse High Rupturing Capacity 250A - 250MJ31-7

Order Code: ZT5095811S

£36.99 Inc VAT (20%)


Description

Eaton FUSE HIGH RUPTURING CAPACITY 250A Fuses to British Standard 250MJ31-7

Specifications for Fuse High Rupturing Capacity 250A - 250MJ31-7
  • Current Rating
    250A
  • Rated Voltage AC
    415V
  • Breaking Capacity
    80 kA
  • Current Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome