Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse High Rupturing Capacity 400A - 400PJ31-7
By Eaton
Order Code:
ZT5097607S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-high-rupturing-capacity-400a-400pj31-7/p/ZT5097607S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE HIGH RUPTURING CAPACITY 400A Fuses to British Standard 400PJ31-7
Specifications
Specifications for Fuse High Rupturing Capacity 400A - 400PJ31-7
Current Type
AC
Breaking Capacity
80 kA
Rated Voltage AC
415V
Current Rating
400A