Fuse High Rupturing Capacity 40A - 40KS07

Fuse High Rupturing Capacity 40A - 40KS07

Order Code: ZT5093016S

£102.99 Inc VAT (20%)


Description

Eaton FUSE HIGH RUPTURING CAPACITY 40A Fuses to British Standard 40KS07

Specifications for Fuse High Rupturing Capacity 40A - 40KS07
  • Current Type
    DC
  • Breaking Capacity
    40 kA
  • Current Rating
    40A
  • Rated Voltage (DC)
    500V
  • Mounting Holes
    M5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome