Fuse High Rupturing Capacity 63A - 63KS07

Fuse High Rupturing Capacity 63A - 63KS07

Order Code: ZT5093431S

£102.99 Inc VAT (20%)


Description

Eaton FUSE HIGH RUPTURING CAPACITY 63A Fuses to British Standard 63KS07

Specifications for Fuse High Rupturing Capacity 63A - 63KS07
  • Current Rating
    63A
  • Breaking Capacity
    40 kA
  • Current Type
    DC
  • Rated Voltage (DC)
    500V
  • Mounting Holes
    M5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome