Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse HRC Fast Acting BS88 100A 240V Ac
By Eaton
Order Code:
ZT5035254S
£35.99
Inc VAT (20%)
£37.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-hrc-fast-acting-bs88-100a-240v-ac/p/ZT5035254S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE HRC FAST ACTING BS88 100A 240V AC Fuses to British Standard GSA100
Tags:
#ReducedPrice
Specifications
Specifications for Fuse HRC Fast Acting BS88 100A 240V Ac
Current Rating
100A
Rated Voltage AC
240V
Current Type
AC/DC
Breaking Capacity
100 kA
Rated Voltage (DC)
200V
Mounting Holes
M6