Fuse HRC Fast Acting BS88 15A

Fuse HRC Fast Acting BS88 15A

Order Code: ZT5096746S

£15.99 Inc VAT (20%)


Description

Eaton FUSE HRC FAST ACTING BS88 15A Fuses to British Standard 15ET

Specifications for Fuse HRC Fast Acting BS88 15A
  • Rated Voltage AC
    690V
  • Current Rating
    15A
  • Current Type
    AC/DC
  • Breaking Capacity
    200 kA
  • Mounting Holes
    M6
  • Rated Voltage (DC)
    500V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome