Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse HRC Fast Acting BS88 16A - 16CT
By Eaton
Order Code:
ZT5096728S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-hrc-fast-acting-bs88-16a-16ct/p/ZT5096728S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE HRC FAST ACTING BS88 16A Fuses to British Standard 16CT
Specifications
Specifications for Fuse HRC Fast Acting BS88 16A - 16CT
Rated Voltage AC
690V
Current Type
AC/DC
Current Rating
16A
Breaking Capacity
90 kA
Rated Voltage (DC)
500V