Fuse HRC Fast Acting BS88 16A - 16LCT

Fuse HRC Fast Acting BS88 16A - 16LCT

Order Code: ZT5096763S

£6.39 Inc VAT (20%)
£6.593% off


Description

Eaton FUSE HRC FAST ACTING BS88 16A Fuses to British Standard 16LCT

Specifications for Fuse HRC Fast Acting BS88 16A - 16LCT
  • Current Rating
    16A
  • Rated Voltage AC
    240V
  • Breaking Capacity
    200 kA
  • Current Type
    AC/DC
  • Mounting Holes
    M6
  • Rated Voltage (DC)
    150V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome